Shop All Screwdrivers
Sk Professional Tools
Screwdriver 1/4 in Round
Mfr # 81001S
Zoro # G4188222
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/4 in
- Handle Material Butyrate
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 81001S
- Zoro # G4188222
- UPC # 025141017694
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 2 1/4 in |
Overall Length | 3 3/4 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Butyrate |
Handle Design | Ergonomic |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
Finish | Chrome with Blasted Tip |
Tip Style | Keystone Slotted |
ESD Safe | No |
Features | Vapor Blasted Tip |
Shank Material | Steel |
Insulated | No |
Tether Capable | Tether Capable |
Nonsparking | No |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 3 3/4 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Deluxe Ball Knob, 3/8-16 Thread Size, 0.50" Type, GP Phenolic (0140-A)
- SITEPRO 620 2X Sighting Hand Level (43-D620)
- PRIMEFIT Industrial Blowgun w 6-in. Extension and Hi Flow Tip (XBG6006)
- STARRETT Indicator Back (672-2)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round (82007)
- SK PROFESSIONAL TOOLS Screwdriver #4 Round with Hex Bolster (79212)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (79210)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (79203)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (85202)
- SK PROFESSIONAL TOOLS Screwdriver T25 Round (84004)
- XCELITE Screwdriver, Slotted 3/16" (99811N)
- Sk Professional Tools Screwdrivers and Nutdrivers