Shop All Screwdrivers
Sk Professional Tools
Screwdriver 1/4 in Round
Mfr # 79101
Zoro # G3895814
product price: $16.48
/ea
$16.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 79101
- Zoro # G3895814
- UPC # 025141791013
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 4 in |
Overall Length | 8 3/8 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Features | Tip ID on Handle |
Shank Shape | Round |
Finish | Chrome with Blasted Tip |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tip Style | Keystone Slotted |
Shank Material | Steel |
Insulated | No |
Tether Capable | Tether Capable |
Nonsparking | No |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 8 3/8 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2? Drive 18? Ratchet (48-22-9050)
- ULTRA-DEX USA Lock Pin, 1/4"-32, 43/64" L (NL-46)
- CAL-VAN TOOLS ROUND 2" MIRROR- TELESCOPING (CV25)
- HUSQVARNA COVER KIT, OUTLET (590471302)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (79203)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (81001S)
- SK PROFESSIONAL TOOLS Screwdriver #3 Round with Hex Bolster (82010)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round (82007)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (79104)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round with Hex Bolster (79520)
- WIHA Precision Pentalobe Screwdriver PL1 Round (26633)
- Sk Professional Tools Screwdrivers and Nutdrivers