Shop All Screwdrivers
Sk Professional Tools
Screwdriver #1 Round
Mfr # 82003S
Zoro # G4086092
product price: $13.27
/ea
$13.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Handle Material Butyrate
- Handle Design Ergonomic
- Shank Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 82003S
- Zoro # G4086092
- UPC # 025141820034
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 4 in |
Overall Length | 8 15/16 in |
Details
Item | Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Butyrate |
Handle Design | Ergonomic |
Tether Capable | Tether Capable |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Finish | Chrome with Blasted Tip |
Features | Vapor Blasted Tip |
Tip Style | Phillips |
Insulated | No |
Shank Material | Steel |
Shank Shape | Round |
Nonsparking | No |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
If you are looking for a screwdriver that will help you get the job done, this SK Professional Tools 82003S Screwdriver is just what you need. With a vapor blasted tip, the chrome screwdriver has an attractive finish. It has a round shank length of 4 in. and an overall length of 8 15/16 in. The #1 Phillips tip ensures quick and easy insertion into screws, making your work easier. Its ergonomic handle design gives you superior comfort while using it for long periods of time. The SK Professional Tools Screwdriver is the perfect tool to keep on hand for all your jobs around the house or office.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Pegboard Shelf, 6-3/4" L, 17 -1/2" W (99846)
- DRILL AMERICA 2"-18 HSS Plug Hand Tap (DWTST2-18P)
- BIG HORN 48 Inch Lengths 9/16 Inch Width Self Stick Tape Rule (19645)
- WHEELER-REX Universal Die Head 1/8- 2 (897065)
- SK PROFESSIONAL TOOLS Screwdriver T15 Round with Hex Bolster (79515)
- SK PROFESSIONAL TOOLS Screwdriver #3 Round with Hex Bolster (82010)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (85206)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (79204)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round (82007)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (79213)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round (84003)
- Sk Professional Tools Screwdrivers and Nutdrivers