Shop All Screwdrivers
Sk Professional Tools
Screwdriver #1 Round
Mfr # 82002S
Zoro # G3947413
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Handle Material Butyrate
- Handle Design Ergonomic
- Shank Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 82002S
- Zoro # G3947413
- UPC # 025141820027
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 1 1/4 in |
Overall Length | 3 13/32 in |
Details
Item | Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Butyrate |
Handle Design | Ergonomic |
Finish | Chrome with Blasted Tip |
Shank Shape | Round |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Insulated | No |
ESD Safe | No |
Tip Style | Phillips |
Shank Material | Steel |
Features | Vapor Blasted Tip |
Nonsparking | No |
Tether Capable | Tether Capable |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size #1, Phillips, Overall Length 3 13/32 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7" Straight Fixed Tip Internal Snap Ring Pliers (82139)
- GARANT Crimping Tool, For Conductor Cross-section: .1-10 mm2 (729709 10NIS)
- WESTWARD Rd Solid Die, CS, #12-24, 1 In OD (2LVX8)
- STORM Micrometer, 4" (3M104-00)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round with Hex Bolster (79520)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round (84003)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (81001S)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (85200)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round (81003S)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round (82007)
- WIHA Insulated Square Screwdriver #1 Round (35844)
- Sk Professional Tools Screwdrivers and Nutdrivers