Shop All Cutting Pliers
This Product is Discontinued
Sk Professional Tools
Safety Wire Twister Plier, 6" Nominal L (Discontinued)
Mfr # 7716
Zoro # G4316042
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Overall Length 6"
- Tether Capable Tether Capable
- Application For Stainless Steel Safety Wire in Aviation and Other Applications Where Vibration May Cause Fasteners To Back Out
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 7716
- Zoro # G4316042
- UPC # 025141077162
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Overall Length | 6" |
Nominal Length | 6 in |
Details
Material | Steel |
Tether Capable | Tether Capable |
Application | For Stainless Steel Safety Wire in Aviation and Other Applications Where Vibration May Cause Fasteners To Back Out |
Finish | Black Oxide |
Number of Pieces | 1 |
Rotation | CW or CCW |
Item | Safety Wire Twister Plier |
Jaw Type | Diamond Serrated |
Return Type | Automatic |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Knob Return | Automatic |
Plier Material | Steel |
Jaw Texture | Diamond Serrated |
Description
Safety Wire Twister Plier, Rotation CW or CCW, Knob Return Automatic, Application For Stainless Steel Safety Wire in Aviation and Other Applications Where Vibration May Cause Fasteners To Back Out, Finish Black Oxide, Jaw Texture Diamond Serrated, Plier Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.