Shop All Plier Sets
This Product is Discontinued
Sk Professional Tools
Retaining Ring Plier Set, 9 Pieces (Discontinued)
Mfr # 7750
Zoro # G4296792
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 10
- Material Alloy steel
- Overall Length 7 in
- Features Intermediate Size Rings, 2 Pliers take the Place of 16 Pliers, Ratchet Mechanism
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 7750
- Zoro # G4296792
- UPC # 025141077506
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 7 in |
Tip Dia. | 0.108 in, 0.12 in |
Details
Number of Pieces | 10 |
Material | Alloy steel |
Features | Intermediate Size Rings, 2 Pliers take the Place of 16 Pliers, Ratchet Mechanism |
Handle Design | Cushion Grip |
Plier Item | Replacement Tip Retaining Ring Pliers |
Handle Color | Green |
Plier Style | External |
Tip Type | Replaceable |
Includes | 2 Replaceable Tip Retaining Ring Pliers, 8 Pairs of Tips; 0.108" and 0.120" in 0, 15, 45, and 90 Degrees, Packaged in a Blow Molded Case |
Item | Retaining Ring Plier Set |
Spring Return | No |
Tip Angle | 0 Degrees , 15 Degrees , 45 Degrees , 90 Degrees |
Description
Retaining Ring Plier Set, Overall Length 7 in, Tip Angle 0 Degrees , 15 Degrees , 45 Degrees , 90 Degrees , Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.