Shop All Plier Sets
This Product is Discontinued
Sk Professional Tools
Retaining Ring Plier Set, 6 Pieces (Discontinued)
Mfr # 7600
Zoro # G5112703
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 6
- Material Alloy steel
- Overall Length 9 1/2 in
- Features Convertible for use on Internal and External Rings, Impact Resistant Case for Storage
- Spring Return No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 7600
- Zoro # G5112703
- UPC # 025141076004
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 9 1/2 in |
Tip Dia. | 0.038 in, 0.047 in, 0.07 in, 0.09 in |
For Bore Dia. | 3/8 in to 3 in |
Details
Number of Pieces | 6 |
Material | Alloy steel |
Features | Convertible for use on Internal and External Rings, Impact Resistant Case for Storage |
Spring Return | No |
Tip Angle | 0 Degrees , 90 Degrees |
Plier Item | Convertible Retaining Ring Pliers Set |
Plier Style | Convertible |
Includes | Straight 00 Tip Pliers - 0.038", 0.047", 0.070"; 900 Tip Pliers - 0.038", 0.047", 0.070" with Plastic Case |
Standards | ASME |
Tip Type | Fixed |
Item | Retaining Ring Plier Set |
Handle Color | Green |
Description
Retaining Ring Plier Set, Overall Length 9 1/2 in, Tip Angle 0 Degrees , 90 Degrees , Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.