Shop All Plier Sets
This Product is Discontinued
Sk Professional Tools
Retaining Ring Plier Set, 13 Pieces (Discontinued)
Mfr # 7612
Zoro # G4298411
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 12
- Material Alloy steel
- Features Convertible for use on Internal and External Rings, Impact Resistant Case for Storage
- Handle Color Green
- Tip Dia. 0.038 in, 0.047 in, 0.070 in, 0.090 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 7612
- Zoro # G4298411
- UPC # 025141076127
- Country of Origin United States
- Category Plier Sets
Dimensions
Tip Dia. | 0.038 in, 0.047 in, 0.070 in, 0.090 in |
For Bore Dia. | 3/8 in to 3 in |
Details
Number of Pieces | 12 |
Material | Alloy steel |
Features | Convertible for use on Internal and External Rings, Impact Resistant Case for Storage |
Handle Color | Green |
Tip Type | Fixed |
Plier Item | Convertible Retaining Ring Pliers Set |
Handle Design | Cushion Grip |
Spring Return | No |
Tip Angle | 0 Degrees , 45 Degrees , 90 Degrees |
Plier Style | Convertible |
Includes | Straight 00 Tip Pliers - 0.038", 0.047", 0.070", 0.090"; 450 Tip Pliers - 0.038", 0.047", 0.070", 0.090"; 900 Tip Pliers - 0.038", 0.047", 0.070", 0.090" with Plastic Case |
Item | Retaining Ring Plier Set |
Description
Retaining Ring Plier Set, Tip Angle 0 Degrees , 45 Degrees , 90 Degrees , Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.