Shop All Locking Pliers
Sk Professional Tools
Retaining Ring Plier, 0.120" Tip Dia.
Mfr # 7618
Zoro # G4297185
Free Shipping & Returns
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ratchet Lock
- Material Carbon Steel
- Overall Length 15 1/2 in
- Number of Pieces 1
- For Shaft Dia. 0 in to 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 7618
- Zoro # G4297185
- UPC # 025141076189
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 15 1/2 in |
For Shaft Dia. | 0 in to 6 in |
Tip Dia. | 0.12 in |
Tip Diameter | 0.12 in |
Details
Features | Ratchet Lock |
Material | Carbon Steel |
Plier Item | External Retaining Ring Pliers |
Number of Pieces | 1 |
Plier Style | External |
Tip Type | Fixed |
Item | Retaining Ring Plier |
Handle Color | Black |
Tip Angle | 0 Degrees |
Spring Return | Yes |
Handle Design | Plain |
Plier Material | Carbon Steel |
For Ring Type | External |
Description
Retaining Ring Plier, For Ring Type External, Overall Length 15 1/2 in, Tip Diameter 0.12 in, Tip Angle 0 Degrees , Features Ratchet Lock, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Car Length Reamer w/Straight Shank (C24008)
- RIDGID Jawset Cover (65692)
- PALADIN TOOLS Pro-Grip Crimper, 4-Indent D-Sub, 20-12A (PA1461)
- YG-1 TOOL CO 4 Flute Extra Long Length Ball Nose Ticn-Coated Carbide (53901TC)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.090" Tip Dia. (7632)
- SK PROFESSIONAL TOOLS 9 in Lock Ring Plier 90 Degrees (7636)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.047" Tip Dia., Overall Length: 5-29/32" (7634)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.038" Tip Dia. (7638)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia., Material: Carbon Steel (7617)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7640)
- WILLIAMS Williams Snap Ring Pliers, 0 deg. (PL-1629)
- Sk Professional Tools Pliers