Shop All Locking Pliers
Sk Professional Tools
Retaining Ring Plier, 0.090" Tip Dia.
Mfr # 7831
Zoro # G4166994
Not eligible for select promotions
$34.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 0.090" 90 Degree Internal Retaining Ring Pliers, 90 Degree Fixed Rivet Design Retaining Ring Pliers, For Internal Rings
- Material Carbon Steel
- Number of Pieces 1
- Tip Dia. 0.09 in
- Spring Return No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 7831
- Zoro # G4166994
- UPC # 025141023350
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 9 in |
Tip Dia. | 0.09 in |
For Bore Dia. | 1-9/16 in to 4 in |
Tip Diameter | 0.09 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | 0.090" 90 Degree Internal Retaining Ring Pliers, 90 Degree Fixed Rivet Design Retaining Ring Pliers, For Internal Rings |
Material | Carbon Steel |
Plier Item | Internal Retaining Ring Pliers |
Number of Pieces | 1 |
Spring Return | No |
Item | Retaining Ring Plier |
Tip Angle | 90 Degrees |
Tip Type | Fixed |
Handle Design | Cushion Grip |
Plier Style | Internal |
Handle Color | Green |
Plier Material | Carbon Steel |
For Ring Type | Internal |
Description
Retaining Ring Plier, For Ring Type Internal, Overall Length 9 in, Tip Diameter 0.09 in, Tip Angle 90 Degrees , Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 7/8 12 PT BLACK (MTBLK4128)
- MILWAUKEE TOOL Responsive Laser Alignment Target (48-35-1111)
- KNIPEX 6 1/4 in Flat Nose Plier, Side Cutter Plastic Coated Handle (91 61 160)
- MILWAUKEE TOOL Fine Stranded Wire Cutting Jaw for M18 FORCE LOGIC Cable Cutter (49-16-2778)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.047" Tip Dia., Overall Length: 5-29/32" (7634)
- SK PROFESSIONAL TOOLS 9 in Lock Ring Plier 90 Degrees (7636)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7641)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia. (7618)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia., Material: Carbon Steel (7617)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.038" Tip Dia. (7638)
- HOUSE Electric Matador Mig Pliers (HO138561)
- Sk Professional Tools Locking Pliers