Shop All Locking Pliers
Sk Professional Tools
Retaining Ring Plier, 0.090" Tip Dia.
Mfr # 7632
Zoro # G4116253
$44.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Number of Pieces 1
- For Bore Dia. 1-13/16 in to 3 in
- Tip Type Fixed
- Handle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 7632
- Zoro # G4116253
- UPC # 025141076325
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 9 3/8 in |
For Bore Dia. | 1-13/16 in to 3 in |
Tip Dia. | 0.09 in |
For Shaft Dia. | 1-1/2 in to 3-1/2 in |
Tip Diameter | 0.09 in |
Overall Length Range | 9 - 11 in |
Details
Features | Convertible for use on Internal and External Rings, 90 Degree Retaining Ring Pliers |
Material | Carbon Steel |
Plier Item | Convertible Retaining Ring Pliers |
Number of Pieces | 1 |
Tip Type | Fixed |
Handle Color | Green |
Tip Angle | 90 Degrees |
Spring Return | No |
Plier Style | Convertible |
Item | Retaining Ring Plier |
Handle Design | Cushion Grip |
Plier Material | Carbon Steel |
For Ring Type | Convertible |
Description
This SK Tools Convertible Retaining Ring Plier is a must-have for anyone who works with fasteners. With it, you can remove internal and external retaining rings quickly and easily. The pliers have a convertible design that lets you use them on internal or external retaining rings. Made of carbon steel, the 9 5/16 in long pliers have cushioned grips for comfort and ease of use. This set includes one 0.09 in tip diameter tool, which fits 1-13/16 in to 3 in bore diameters, as well as 1-1/2 in to 3-1/2 in shaft diameters. The SK Tools Convertible Retaining Ring Plier is a versatile tool that will help you do your job more efficiently and effectively.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Hole Saw Kit, 6 Pieces, Tungsten Carbide (105302)
- OSG End Mill, Carbide, TiAlN, 1/32, 4 FL, Ball (404-0312-BN11)
- KRAFT TOOL Taping Knife, Flexible, 6", Carbon Steel (DW533)
- SUPER TOOL Chucking Reamer, 0.7530 In., 6 Fl, Carb Tip (56557530)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7640)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.038" Tip Dia. (7638)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7641)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.047" Tip Dia., Overall Length: 5-29/32" (7634)
- SK PROFESSIONAL TOOLS 9 in Lock Ring Plier 90 Degrees (7636)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia. (7618)
- IRWIN ProPliers Slip Joint Pliers, 8" (2078408)
- Sk Professional Tools Locking Pliers