Shop All Locking Pliers
Sk Professional Tools
Retaining Ring Plier, 0.070" Tip Dia., Material: Carbon Steel
Mfr # 7830
Zoro # G3984617
product price: $32.09
/ea
Not eligible for select promotions
$32.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 0.070" 90 Degree Internal Retaining Ring Pliers, 90 Degree Fixed Rivet Design Retaining Ring Pliers, For Internal Rings
- Material Carbon Steel
- Overall Length 7 5/8 in
- Number of Pieces 1
- For Shaft Dia. 7/16 in to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 7830
- Zoro # G3984617
- UPC # 025141023343
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 7 5/8 in |
For Shaft Dia. | 7/16 in to 3/4 in |
Tip Dia. | 0.070 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | 0.070" 90 Degree Internal Retaining Ring Pliers, 90 Degree Fixed Rivet Design Retaining Ring Pliers, For Internal Rings |
Material | Carbon Steel |
Plier Item | Internal Retaining Ring Pliers |
Number of Pieces | 1 |
Plier Style | Internal |
Handle Design | Cushion Grip |
Item | Retaining Ring Plier |
Handle Color | Green |
Tip Angle | 90 Degrees |
Tip Type | Fixed |
Spring Return | No |
Description
Retaining Ring Plier, Overall Length 7 5/8 in, Tip Angle 90 Degrees , Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4-IN-HAND RASP AND FILE (21860NNN)
- WALTER Machine reamers F1352HUN-8.97 (F1352HUN-8.97)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/16" x 2" (HML.2-1/16)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.090" Tip Dia. (7632)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.047" Tip Dia., Overall Length: 5-29/32" (7634)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.038" Tip Dia. (7638)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia. (7618)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7640)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7641)
- KNIPEX 7 1/4 in Locking Adjusting Plain Grip Locking Plier (40 04 180)
- Sk Professional Tools Locking Pliers