Shop All Locking Pliers
Sk Professional Tools
Retaining Ring Plier, 0.070" Tip Dia.
Mfr # 7811
Zoro # G4101912
Not eligible for select promotions
$21.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 0.070" External Retaining Ring Pliers, 0 Degree Fixed Rivet Design Retaining Ring Pliers, For External Rings
- Material Carbon Steel
- Number of Pieces 1
- Tip Dia. 0.07 in
- Handle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 7811
- Zoro # G4101912
- UPC # 025141023282
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 6 7/8 in |
Tip Dia. | 0.07 in |
For Shaft Dia. | 7/16 in to 2 in |
Tip Diameter | 0.07 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | 0.070" External Retaining Ring Pliers, 0 Degree Fixed Rivet Design Retaining Ring Pliers, For External Rings |
Material | Carbon Steel |
Plier Item | External Retaining Ring Pliers |
Number of Pieces | 1 |
Handle Color | Green |
Plier Style | External |
Tip Angle | 0 Degrees |
Spring Return | No |
Handle Design | Cushion Grip |
Item | Retaining Ring Plier |
Tip Type | Fixed |
For Ring Type | External |
Plier Material | Carbon Steel |
Description
Retaining Ring Plier, For Ring Type External, Overall Length 6 7/8 in, Tip Diameter 0.07 in, Tip Angle 0 Degrees , Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/32 Hex Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-HEX-0938x24)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 31 200)
- HHIP 5/32 & 1/4" Bore Swivel Head Clamping Holder (4401-0450)
- IRWIN Utility Knife Utility, 6 1/2 in L (2081101)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia. (7618)
- SK PROFESSIONAL TOOLS 9 in Lock Ring Plier 90 Degrees (7636)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.047" Tip Dia., Overall Length: 5-29/32" (7634)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7640)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7641)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia., Material: Carbon Steel (7617)
- KD TOOLS Strght Extrnl Snap Ring Pliers, 9" (82142)
- Sk Professional Tools Locking Pliers