Shop All Locking Pliers
Sk Professional Tools
Retaining Ring Plier, 0.070" Tip Dia.
Mfr # 7640
Zoro # G4232243
product price: $34.91
/ea
$34.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Number of Pieces 1
- Spring Return No
- Tip Angle 0 Degrees
- Tip Dia. 0.070 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 7640
- Zoro # G4232243
- UPC # 025141076400
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 7 5/8 in |
Tip Dia. | 0.070 in |
For Shaft Dia. | 15/16 in to 1 7/16 in |
For Bore Dia. | 1 1/16 in to 1 3/4 in |
Tip Diameter | 0.07 in |
Overall Length Range | 6 - 8 in |
Details
Features | Convertible for use on Internal and External Rings, 0 Degree Retaining Ring Pliers |
Material | Carbon Steel |
Plier Item | Convertible Retaining Ring Pliers |
Number of Pieces | 1 |
Spring Return | No |
Tip Angle | 0 Degrees |
Tip Type | Fixed |
Handle Color | Green |
Plier Style | Convertible |
Handle Design | Cushion Grip |
Item | Retaining Ring Plier |
For Ring Type | Convertible |
Plier Material | Carbon Steel |
Description
Retaining Ring Plier, For Ring Type Convertible, Overall Length 7 5/8 in, Tip Diameter 0.07 in, Tip Angle 0 Degrees , Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 12 in x 12 in Drywall Repair Patch 10Pack, 10PK (TP04790)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 7/64 and Screw Extractor #2 Set Cle-Line 1864 (C22312)
- TEKTON 6 Inch Adjustable Wrench (23002)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.090" Tip Dia. (7632)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.038" Tip Dia. (7638)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7641)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia. (7618)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia., Material: Carbon Steel (7617)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.047" Tip Dia., Overall Length: 5-29/32" (7634)
- K-TOOL INTERNATIONAL Offset Needle Nose Pliers, 15 Degree, 11" (KTI-51311)
- Sk Professional Tools Pliers