Shop All Locking Pliers
Sk Professional Tools
Retaining Ring Plier, 0.038" Tip Dia.
Mfr # 7639
Zoro # G3939302
product price: $34.91
/ea
$34.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Number of Pieces 1
- For Shaft Dia. 1/4 in to 43/64 in
- Tip Dia. 0.038 in
- Tip Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 7639
- Zoro # G3939302
- UPC # 025141076394
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 5 5/8 in |
For Shaft Dia. | 1/4 in to 43/64 in |
Tip Dia. | 0.038 in |
For Bore Dia. | 3/8 in to 9/16 in |
Tip Diameter | 0.038 in |
Details
Features | Convertible for use on Internal and External Rings, 90 Degree Retaining Ring Pliers |
Material | Carbon Steel |
Plier Item | Convertible Retaining Ring Pliers |
Number of Pieces | 1 |
Tip Type | Fixed |
Handle Color | Green |
Item | Retaining Ring Plier |
Handle Design | Cushion Grip |
Plier Style | Convertible |
Spring Return | No |
Tip Angle | 90 Degrees |
For Ring Type | Convertible |
Plier Material | Carbon Steel |
Description
Retaining Ring Plier, For Ring Type Convertible, Overall Length 5 5/8 in, Tip Diameter 0.038 in, Tip Angle 90 Degrees , Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 6 Inch Engineers Square (19058)
- GEARWRENCH RATCH WRENCH FLX HD9/16"" (9709)
- PROTO 1/2 in Drive, 1-5/16" Hex SAE Socket, 6 Points (J5442H)
- WERA Plain L Key, 5/64 in Tip Size, 4 in Long, 4 in Short (05022630001)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.090" Tip Dia. (7632)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7641)
- SK PROFESSIONAL TOOLS 9 in Lock Ring Plier 90 Degrees (7636)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.038" Tip Dia. (7638)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7640)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.047" Tip Dia., Overall Length: 5-29/32" (7634)
- KNIPEX Knipex 414-8701300 12 Inch Cobra Plierpipe Pliers (414-8701300)
- Sk Professional Tools Locking Pliers