Shop All Locking Pliers
Sk Professional Tools
Retaining Ring Plier, 0.038" Tip Dia.
Mfr # 7638
Zoro # G3994243
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Number of Pieces 1
- For Shaft Dia. 1/4 in to 43/64 in
- Plier Style Convertible
- Handle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 7638
- Zoro # G3994243
- UPC # 025141076387
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 5 7/8 in |
For Shaft Dia. | 1/4 in to 43/64 in |
Tip Dia. | 0.038 in |
For Bore Dia. | 3/8 in to 9/16 in |
Tip Diameter | 0.038 in |
Details
Features | Convertible for use on Internal and External Rings, 0 Degree Retaining Ring Pliers |
Material | Carbon Steel |
Plier Item | Convertible Retaining Ring Pliers |
Number of Pieces | 1 |
Plier Style | Convertible |
Handle Color | Green |
Spring Return | No |
Tip Type | Fixed |
Handle Design | Cushion Grip |
Tip Angle | 0 Degrees |
Item | Retaining Ring Plier |
Plier Material | Carbon Steel |
For Ring Type | Convertible |
Description
Retaining Ring Plier, For Ring Type Convertible, Overall Length 5 7/8 in, Tip Diameter 0.038 in, Tip Angle 0 Degrees , Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 9/16in Size (33M581)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 4 Pockets (C11)
- MARSHALLTOWN PREMIER CONCRETE BROOM 24"" (830)
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Chrome (31D022)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7641)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7640)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.090" Tip Dia. (7632)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia. (7618)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia., Material: Carbon Steel (7617)
- KNIPEX Retaining Ring Pliers, 0.078 In Tip, 0 Deg (46 11 A2 SBA)
- POWERBUILT 6" Long Nose Locking Plier (645015)
- Sk Professional Tools Locking Pliers