Shop All Cutter Parts
Sk Professional Tools
Repl Tips Set, Retaining Ring Pliers, 8 Pc
Mfr # 7648
Zoro # G5152034
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes 45 deg Angle Tip Pairs
- Type Replacement Tips Set
- For Use With Retaining Ring Pliers
- Impact Rated No
Product Information
- Brand Sk Professional Tools
- MFR # 7648
- Zoro # G5152034
- UPC # 025141076486
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length (In.) | 1 |
Details
Description
Replacement Tips Set, Accessory Type Replacement Tip Set, Compatible with Manufacturer Model Number 7622, For Use With Retaining Ring Pliers, Includes 45 deg Angle Tip Pairs, Material Steel, Number of Pieces 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN QUICK-GRIP C-CLAMP 8"" (225108)
- BESSEY Aviation Snip, Left, 10 in, Alloy steel (D29ASSL-2)
- H & H INDUSTRIAL PRODUCTS 1 X 5/16 X 1/2 X 2-1/2 45 Degree HSS Single Angle Chamfer Cutter (2006-0385)
- MITUTOYO Mitutoyo 504-500-196-30 Series 500 Standard Type Digimatic Calipers With Thumb Roller; 0-6 in. (504-500-196-30)
- WESTWARD Ball Bearing Slides, 15 in. x 35mm, PR (GGS_51212)
- RIDGID Retaining Pin (60050R)
- GREENLEE Bladder, Rubber (34269)
- WESTWARD Repl Blade, Cable Cutter, For 22UN73 (22UN78)
- RIDGID Spring Ring, PK2 (44525)
- RIDGID Oil Spout, Steel (45845)
- HYDE Scraper Blade, 4 In, For 5FZH2-4 (19451)
- Sk Professional Tools Hand Tool Parts