Shop All Ratcheting Wrenches
Sk Professional Tools
Ratcheting Wrench, Head Size 9mm
Mfr # 80002
Zoro # G9995885
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6
- Overall Length 6 3/4 in
- SAE or Metric Metric
- Wrench Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 80002
- Zoro # G9995885
- UPC # 025141033229
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 9 mm |
Wrench Head Sizes | 9mm |
Size | 9mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 6 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 5/16 in, 1/2 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 14" Bolt Cutter, 9/32", 7/32" Cutting Capacity (D091001)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (46 31 A02 SBA)
- DREMEL Drum Sander, 1/2 In (407)
- MICRO 100 Indexable Turning & Facing Tool (10-3234)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 9/16 in. (80041)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 16mm (80009)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 15mm (80008)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 3/4 in. (80044)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 1/2 in. (80040)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 18mm (80012)
- HOLEX Single ended ratchet ring wrench fully insulated- Width across flats: 10mm (614833 10)
- Sk Professional Tools Ratcheting Wrenches