Shop All Ratcheting Wrenches
Sk Professional Tools
Ratcheting Wrench, Head Size 9/16 in.
Mfr # 80041
Zoro # G9995946
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6
- Overall Length 8 3/8 in
- SAE or Metric SAE
- Wrench Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 80041
- Zoro # G9995946
- UPC # 025141033168
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 3/8 in |
Head Size | 9/16 in |
Size | 9/16" |
Wrench Head Sizes | 9/16 in |
Wrench Length Style | Standard |
Description
The SK 80041 Ratcheting Wrench is a versatile tool that can be used in different settings. It has a 9/16" head size and an overall length of 8 3/8". This ratcheting wrench has a chrome finish, which resists corrosion and increases durability. The open end allows you to slide it into position, while the box end provides better leverage around nuts and bolts. The six-point wrench style is ideal for heavy duty use. With its one piece handle, this ratcheting combination wrench is easy to grip and control.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #8 Step Drill Bit, 1/2" - 1" by 1/16" (48-89-9208)
- PROTO NUTSETTER 1/4 MAG 1/4 HEX (PO61620)
- RIDGID Roll Pin for Vise (41035)
- DRILL AMERICA #1x6" HSS Aircraft Extension Drill Bit (DWDA/CX61)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 12mm (80005)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 7/16 in. (80039)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 15mm (80008)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 11/16 in. (80043)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 3/4 in. (80044)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 13mm (80006)
- KD TOOLS Ratchet Wrench, Double Box, 12 pt., 15/16" (85970)
- Sk Professional Tools Ratcheting Wrenches & Sets