Shop All Ratcheting Wrenches
Sk Professional Tools
Ratcheting Wrench, Head Size 5/8 in.
Mfr # 80042
Zoro # G9995937
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6
- Overall Length 9 3/8 in
- SAE or Metric SAE
- Wrench Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 80042
- Zoro # G9995937
- UPC # 025141033175
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9 3/8 in |
Wrench Head Sizes | 5/8 in |
Size | 5/8" |
Head Size | 5/8 in |
Wrench Length Style | Standard |
Description
When you are working with tight spaces, the SK Professional Tools 80042 Ratcheting Wrench is the perfect tool to have on hand. The open and box end allows you to adjust parts without having to reposition the wrench. The ratcheting combination wrench features an offset of 0 degrees for ease of use in tight spaces. It has a head size of 5/8 in., allowing it to fit many types of fasteners. Made from alloy steel, this ratcheting wrench is strong and durable. The chrome finish resists corrosion and offers a smooth finish that will not damage surfaces or make your hands slippery. The SK Professional Tools 80042 Ratcheting Wrench is a convenient tool that gives you power and control when working with nuts and bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Die Set for Amphenol Connectors, Belden (9PK-3003D29)
- DRILL AMERICA #21 Solid Carbide Drill Bit (DMOD21)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6338)
- CRAFTSMAN Wrenches, 12mm 72 Tooth 12 Point Metric (CMMT42423)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 12mm (80005)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 11/16 in. (80043)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 3/4 in. (80044)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 13mm (80006)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 14mm (80007)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 19mm (80013)
- GEARWRENCH 15/16" 12 Point Stubby Combination Wrench (81633)
- Sk Professional Tools Ratcheting Wrenches