Shop All Ratcheting Wrenches
Sk Professional Tools
Ratcheting Wrench, Head Size 15mm
Mfr # 80008
Zoro # G9995824
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6
- Overall Length 9 in
- SAE or Metric Metric
- Wrench Style Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 80008
- Zoro # G9995824
- UPC # 025141033281
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9 in |
Wrench Head Sizes | 15mm |
Size | 15mm |
Head Size | 15 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 9 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 3/8 in, 3/4 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/8" (OE 1 1/8)
- IRWIN 29pc. HSS Gold Oxide 135 Degrees Drill Bit Set (3018002)
- INTERSTATE PNEUMATICS V-Grip Type Crimper 2 Opening 2 Dies for 5/16 Inch and 1/4 Inch Hose (H5)
- POWERWELD F-Clamp, 16" (F-1200-16)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 9/16 in. (80041)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 10mm (80003)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 13mm (80006)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 16mm (80009)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 5/8 in. (80042)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 18mm (80012)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09F)
- Sk Professional Tools Wrenches