Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Sk Professional Tools
Pry Bar Set, Pieces 4, Hardnd Carbon Alloy (Discontinued)
Mfr # 6094t
Zoro # G4558111
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Each Blade is Hot Forged from Alloy Steel, Features an Angled Blade Design for Extra Leverage, Hardened and Tempered for Maximum Durability, SureGrip Square Handle for Gripping Strength
- Material Alloy steel
- Overall Length 12 in, 17 in, 25 in, 31 in
- Overall Width 3/8 in to 5/8 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 6094t
- Zoro # G4558111
- UPC # 025141060942
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12 in, 17 in, 25 in, 31 in |
Overall Width | 3/8 in to 5/8 in |
End Width | 3/8 in, 5/8 in |
Details
Features | Each Blade is Hot Forged from Alloy Steel, Features an Angled Blade Design for Extra Leverage, Hardened and Tempered for Maximum Durability, SureGrip Square Handle for Gripping Strength |
Material | Alloy steel |
Pry Bar Sub-Category | Pry Bars |
Includes | (4) Pry Bars, 12 in, 17 in, 25 in and 31 in |
Number of Pieces | 4 |
Item | Pry Bar Set |
Includes Handle | Yes |
Bar Shape | Square |
End Angle Style | Offset |
Bar Material | Steel |
End Style | Chisel |
Set Type | Pry Bar Set |
Bars Included | (1) 12 in Bent Tip Pry Bar Set, (1) 17 in Bent Tip Pry Bar Set, (1) 25 in Bent Tip Pry Bar Set, (1) 31 in Bent Tip Pry Bar Set |
Description
Pry Bar Set, Set Type Pry Bar Set, Bars Included (1) 12 in Bent Tip Pry Bar Set, (1) 17 in Bent Tip Pry Bar Set, (1) 25 in Bent Tip Pry Bar Set, (1) 31 in Bent Tip Pry Bar Set, Number of Pieces 4, End Style Chisel, End Width 3/8 in, 5/8 in, Overall Length 12 in, 17 in, 25 in, 31 in, Bar Material Steel, End Angle Style Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.