Shop All Screwdriver Sets
This Product is Discontinued
Sk Professional Tools
Offset Screwdriver Set, Slotted/Phillips, 4 pcs (Discontinued)
Mfr # 70040
Zoro # G5177487
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 1/4", 5/16", #1, #2
- Handle Material Steel
- Handle Design L-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 70040
- Zoro # G5177487
- UPC # 025141700404
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4", 5/16", #1, #2 |
Shank Length | 4 in to 6 in |
Overall Length | 4 in, 4 1/4 in, 4 3/4 in |
Container Length | 11 in |
For Fastener Size | 1/4 in, 5/16 in, P1, P2, P3, P4 |
Range of Lengths | 4 in to 4 7/8 in |
Container Width | 3 3/4 in |
Container Height | 1/2 in |
Sizes Included | Keystone Slotted: 1/4 in, 5/16 in, Phillips: #1, #2, #3, #4 |
Description
The SK Professional Tools 70040 Offset Screwdriver Set is the screwdriver set that offers a wide range of features and capabilities. It comes with a selection of 4 screwdrivers, giving you the option to choose which one best suits your needs. This offset screwdriver set has a variety of features for better convenience and functionality. Each screwdriver has an ergonomic comfort grip handle that provides more control while you work. The offset design allows for better access in tight spaces, making this set ideal for assembly work on small objects like electronics or models. Made from alloy steel, these tools are durable enough to withstand heavy use. If you are looking for an offset screwdriver set that can get the job done right, then look no further than SK Professional Tools' 70040 Offset Screwdriver Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.