Shop All Screwdrivers
This Product is Discontinued
Sk Professional Tools
Offset Screwdriver 1/4 in Hex (Discontinued)
Mfr # 70004
Zoro # G5177417
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/4 in
- Handle Material Steel
- Handle Design L-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 70004
- Zoro # G5177417
- UPC # 025141700046
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 4 5/16 in |
Overall Length | 4 5/16 in |
Details
Item | Offset Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Steel |
Handle Design | L-Handle |
Tip Style | Keystone Slotted |
Tether Capable | Tether Capable |
Shank Shape | Hex |
Nonsparking | No |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Insulated | No |
ESD Safe | No |
Finish | Chrome |
Tether Style | Tether Capable |
Description
This Offset Screwdriver Slotted 1/4" 4 5/16 in Hex from SK Professional Tools is designed to provide you with an easy way to tighten and loosen fasteners. It has a hex shank that allows you to use it as both a screwdriver and nut driver. This offset screwdriver features a hex shank, so it can be used as both a screwdriver and nut driver. The keystone slotted tip provides better contact on the fastener's slot, allowing for more torque when needed. The handle is made of steel for greater durability and comes with an L-handle design that provides better control when working on tight spots. The overall length of this tool measures 4 5/16 in., while its shank length measures 4 5/16 in.. Whether you are repairing or assembling equipment, the SK Professional Tools Offset Screwdriver Slotted 1/4" 4 5/16 in Hex offers everything you need to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.