Shop All Needle Nose Pliers
This Product is Discontinued
Sk Professional Tools
Needle Nose Plier, 6-1/2" L, Serrated (Discontinued)
Mfr # 16616
Zoro # G4192657
This Product is Discontinued
Key Features
- Overall Length 6 1/2 in
- Jaw Width 5/16 in
- Features Flush Rivet Design Delivers Stronger Pivot, Will Not Loosen, Better Access - Overall Narrower; Cutting Edges are Ground to Ensure Superior Performance; Knife-to-Knife Cutting Edges
- Material Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 16616
- Zoro # G4192657
- UPC # 025141166163
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | 6 1/2 in |
Jaw Width | 5/16 in |
Jaw Length | 2 in |
Tip Width | 1/16 in |
Description
Needle Nose Plier, Nose Shape Straight, Jaw Bend 0 Degrees , Overall Length 6 1/2 in, Jaw Length 2 in, Tip Width 1/16 in, Insulated No, Voltage Rating Not Rated, Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.