Shop All Micrometer Torque Wrenches
Sk Professional Tools
Micrometer Torque Wrench, 40-200 Nm
Mfr # SKT0769
Zoro # G4142546
Free Shipping & Returns
$242.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 1, 1-1/16, 1-1/8, 1-3/16", 7, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32mm
- Head Type Interchangeable
- Overall Length 9 in
- Accuracy +/-4% CW/CCW @ 20 to 100% Of Full Scale
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # SKT0769
- Zoro # G4142546
- UPC # 025141024517
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 1, 1-1/16, 1-1/8, 1-3/16", 7, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32mm |
Overall Length | 9 in |
Details
Item | Interchangeable Head Torque Wrench |
Head Type | Interchangeable |
Accuracy | +/-4% CW/CCW @ 20 to 100% Of Full Scale |
Material | Alloy Steel |
Torque Measurement Type | Inch-Pound |
Rotation | CW/CCW |
Standards | ASME B107.14M,AS 28431 and ISO 6789 |
Visual/Audible Indicators | Audible Click |
Calibration Certificate Included | Yes |
Wrench Material | Steel |
Setting | Black for in-lb, Blue for N-m, Gold for ft-lb |
Primary Scale Increments | 1 in-lb |
Primary Scale Range | 10 to 50 in-lb |
Description
The SKT0769 Micrometer Torque Wrench is the ideal tool for your next project. The torque wrench will ensure that all fasteners are tightened to the proper specification. Featuring a 10 to 50 in-lb primary scale range, this micrometer torque wrench offers an accuracy of +/-4% CW/CCW at 20 to 100% Of Full Scale. The alloy steel alloy provides superior durability and corrosion resistance. This interchangeable head torque wrench comes with a calibration certificate included. It has an overall length of 9 in., which means it is compact enough for working in tight spaces. If you are looking for a high quality micrometer torque wrench, look no further than the SKT0769 from Sk Professional Tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (J5208MH)
- HOMEPAGE Magrail TL .38in. Stud Pack - 10 Piece (HO2590743)
- MILWAUKEE TOOL 8' 3-Wire QUIK-LOK Power Cord, 48-76-4008 (48-76-4008*)
- WESTWARD 3/4 in Drive, 19mm 12 pt Metric Socket, 12 Points (5MX43)
- WILLIAMS Micrometer Adj. Torque Wrenches, 9 3/4" L (1501MRMHW)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 20 Nm MG)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42080)
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 30 in-lb (TWAS-71630)
- GEDORE Torque Wrench, Cmfrt Grip, 10-1/2 in. L, CW (760-35)
- GEDORE Torque Wrench, 7-1/4 in. L, 30 Teeth, Steel (761-10)
- WRIGHT TOOL Click Torque Wrench 3/8" Drive (3447)
- Sk Professional Tools Torque Wrenches