Shop All Micrometer Torque Wrenches
This Product is Discontinued
Sk Professional Tools
Micrometer Torque Wrench, 30-150 ft.-lb. (Discontinued)
Mfr # SKT0014
Zoro # G4071776
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 1, 1-1/16, 1-1/8, 1-3/16", 7, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32mm
- Head Type Interchangeable
- Overall Length 18 5/16 in
- Accuracy +/-4% CW/CCW @ 20 to 100% Of Full Scale
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # SKT0014
- Zoro # G4071776
- UPC # 025141024340
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 1, 1-1/16, 1-1/8, 1-3/16", 7, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32mm |
Overall Length | 18 5/16 in |
Details
Item | Interchangeable Head Torque Wrench |
Head Type | Interchangeable |
Accuracy | +/-4% CW/CCW @ 20 to 100% Of Full Scale |
Material | Alloy Steel |
Torque Measurement Type | Foot-Pound, Inch-Pound, Newton-Meter |
Rotation | CW/CCW |
Standards | ASME B107.14M and ISO 6789 |
Secondary Scale Increments | 1 ft-lb |
Secondary Scale Range | 0 to 150 ft-lb |
Primary Scale Increments | 5 in-lb |
Calibration Certificate Included | No |
Primary Scale Range | 360 to 1800 in-lb |
Setting | Factory |
Visual/Audible Indicators | Audible Click |
Wrench Material | Steel |
Description
Interchangeable Head Torque Wrench, 5 in-lb, 1 ft-lb, 18 5/16 in, Alloy Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.