Item
|
Master Tool Set
|
Includes
|
(850) Automotive Tools
|
Number of Pieces
|
850
|
Primary Application
|
Mechanics
|
Tool Families Included
|
Drivers and Bits, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
|
Standards
|
ANSI
|
Tool Storage Included
|
No
|
SAE or Metric
|
Metric, SAE
|
Nonsparking
|
No
|
Number of Prybars and Pullers
|
3
|
Number of Consumable Parts
|
0
|
Pliers Included
|
(12) Retaining-Ring Pliers, (2) Extra Long Needle Nose, 10 in, 10-1/2 in, 16 in, Chain Nose with cutter: 7 in, Curved Chain Nose: 6 in, Heavy-Duty Angled Diagonal Cutter: 7 in, Slip Joint: 6 in, Tongue and Groove: 9-1/2 in
|
Miscellaneous Tools Included
|
Adapters, Extensions, Ratchets, Universal Joints
|
3/8 In. Drive Sockets/Accs. Included
|
Ball Hex Bit: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, Deep: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, E10, E12, E14, E16, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Female Pipe Plug: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, Flex: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Impact Deep: 5/16 in, 3/8 in, 7/16, Impact Standard 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, In 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18, 19mm, Long Ball Hex Bit: 4mm, 5mm, 6mm, 7mm, 8, 10mm, Male Pipe Plug: 3/16 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, Swivel Impact: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, T45, T47, T50, T55, T60, Torx: T40, Triple Sq.: 1/2 in, 6mm, 8mm
|
Wrenches Included
|
1, 1 in, 1-1/16, 1-1/2 in, 1-1/4, 1-1/8, 1-3/16, 1-3/8, 1-5/16, 1-7/16, 1/2, 1/2 x 9/16, 1/4, 10, 10 x 12, 11, 11/16, 11/32, 12, 13, 13 x 14, 13/16, 14, 15, 15 in, 15 x 17, 15/16, 16, 16 x 18, 17, 18, 19, 19 x 21mm, 19mm, 20, 21, 22, 23, 24, 24mm, 25, 26, 27, 29, 3/4, 3/4 x 7/8 in, 3/8, 3/8 x 7/16, 30, 32mm, 5/16, 5/8, 5/8 x 11/16, 6, 7, 7/16, 7/8, 8, 9, 9 x 11, 9/16, 9/32, Adjustable Micrometer Torque Wrench 25 to 250 ft LB, Adjustable: 8, Flare Nut Crowfoot: 3/8, Long Pattern: 1/4, Offset Flare Nut: 1/4 x 5/16, Short Pattern: 3/8
|
Striking Tools Included
|
12 oz Ball Pein Hammer, 13-1/2 in, 16 oz Soft Face Hammer, Cross Pein Hammer, Punch and Chisel Set, Roll P in Punch Set
|
1/4 In. Drive Sockets/Accs. Included
|
Standard 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, Deep: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, Flex Sockets: 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, Bit Sockets: T10, T15, T20, T25, T27, T30, Torx: T8, T10, T15, T20, T25, T27, T30, Tamper Proof Torx: T7, T8, T10, T15, T20, T25, T27, T30, Turbo: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 6mm, 6.5mm, 6.75mm, 7mm, 7.5mm, 7.75mm, 8.25mm, 8.mm5, 9mm, 9.25mm, 10mm
|
Number of Screwdrivers
|
27
|
3/4 In. Drive Sockets/Accs. Included
|
7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 1-5/16 in, 1-3/8 in, 1-7/16 in, 1-1/2 in, 1-5/16 in, 1-3/4 in, 1-11/16 in, 1-3/4 in, 1-13/16 in, 1-7/8 in, 2 in, 2-1/8 in, 2-1/4 in
|
1/2 In. Drive Sockets/Accs. Included
|
Deep: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 1-5/16 in, 1-3/8 in, 1-7/16 in, 1-1/2 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 33mm, 34mm, 35mm, 36mm, Deep: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 1-5/16 in, 1-3/8 in, 1-7/16 in, 1-1/2 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 30mm, 32mm, Impact Flip: 3/4 in and 3/16 in, 19mm, 21mm, Impact Standard 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 1-5/16 in, 1-3/8 in, 1-7/16 in, 1-1/2 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 36mm, Male Pipe Plug: 1/4 in, 9/32, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, Standard 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 1-5/16 in, 1-3/8 in, 1-7/16 in, 1-1/2 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, Swivel Impact: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Turbo: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm
|
Prybars and Pullers Included
|
12 in, 17 in, 25 in
|
Screwdrivers Included
|
Phillips: PO x 3, P1 x 4, P2 x 4 in, Keystone Slotted: 1/4 in x 0.050, 1/8 in x 3, 3/16 in x 4 in, Long Reach Phillips: P2 x 4, P2 x 8 in, Keystone Slotted: 3/16 in x 6 in, 1/4 in x 6 in, 1/4 in x 8 in, Heavy Duty Phillips: P3 x 6, P4 x 8, Keystone Slotted: 5/16 in x 6 in, 3/8 in x 8, 5/16 in x 8 in, Torx: T10 x 6, T15 x 6, T20 x 6, T25 x 6, T27 x 6, T30 x 6, T40 x 8 in, Stubby Phillips: P1 x 1-1/4 in, P2 x 2-1/4 in, Keystone Slotted: 1/4 in x 2-1/4 in, 3/16 in x 2-1/4 in
|
Hex and Torx Keys Included
|
1.5mm, 1/16", 1/4", 1/8", 10mm, 2.5mm, 2mm, 3/16", 3/32", 3/64", 3/8", 3mm, 4mm, 5/16", 5/32", 5/64", 5mm, 6mm, 7/32", 7/64", 8mm, 9/64"
|
Number of Wrenches
|
140
|
Number of Striking Tools
|
5
|
Number of Sockets/Accs.
|
527
|
Tool Storage Type Included
|
None
|
Tool Kit Product Grouping
|
Tool Kits
|
Number of Hex and Torx Keys
|
22
|
Number of Pliers
|
25
|
Number of Miscellaneous Tools
|
129
|
Number of Cutting Tools
|
0
|
Cutting Tools Included
|
None
|
Putty Knives and Scrapers Included
|
None
|
Number of Inspection and Retrieving Tools
|
0
|
Inspection and Retrieving Tools Included
|
None
|
Non-Sparking
|
No
|
Measurement Type
|
Metric/SAE
|
Tool Storage Type
|
None, Tools Only
|
Number of Putty Knives and Scrapers
|
0
|
Number of Electrical and Telecom Tools
|
0
|
Number of Sockets, Drive Tools, and Accessories
|
0
|
Abrasives and Finishing Tools Included
|
None
|
Plumbing Tools Included
|
None
|
Measuring and Testing Tools Included
|
None
|
Sockets, Drive Tools, and Accessories Included
|
None
|
Insulated
|
No
|
Number of Abrasives and Finishing Tools
|
0
|
Number of Plumbing Tools
|
0
|
Electrical and Telecom Tools Included
|
None
|
Number of Measuring and Testing Tools
|
0
|