Item
|
Master Tool Set
|
Includes
|
(650) Automotive Tools
|
Number of Pieces
|
650
|
Primary Application
|
Mechanic
|
Tool Families Included
|
Hex and Torx Keys, Pliers, Prybars and Pullers, Screwdrivers, Sockets and Accessories, Striking Tools, Wrenches
|
Standards
|
ANSI
|
Tool Storage Included
|
Yes
|
SAE or Metric
|
Metric, SAE
|
Nonsparking
|
No
|
Number of Hex and Torx Keys
|
22
|
Number of Pliers
|
26
|
3/8 In. Drive Sockets/Accs. Included
|
Female Pipe Plug 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, Hex Bit 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in in, 4mm, 5mm, 6mm, 7mm, 8, 10mm, Triple Sq. 6mm, 8mm, Male Pipe Plug: 3/16 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, Impact Standard 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Deep: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Standard 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Deep: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Flex: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Swivel: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
|
Number of Striking Tools
|
4
|
Number of Wrenches
|
106
|
Prybars and Pullers Included
|
12 in, 17 in, 25 in
|
Number of Sockets/Accs.
|
392
|
Wrenches Included
|
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, Adjustable: 8 in, 12 in, 15 in, Flare Nut Crowfoot: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 1 in, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17m, 18mm, 19mm, Long Pattern: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Offset Flare Nut: 1/4 in x 5/16 in, 3/8 in x 7/16 in, 1/2 in x 9/16 in, 5/8 in x 11/16 in, 3/4 in x 7/8 in, 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, 16mm x 18mm, 19mm x 21mm, Short Pattern: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18, 19mm
|
Screwdrivers Included
|
Phillips: PO x 3 in, P1 x 4 in, P2 x 4 in, Keystone Slotted: 1/4 in x 0.050 in, 1/8 in x 3 in, 3/16 in x 4 in, Long Reach Phillips: P2 x 4 in, P2 x 8 in, Keystone Slotted: 3/16 in x 6 in, 1/4 in x 6 in, 1/4 in x 8 in, Heavy Duty Phillips: P3 x 6 in, P4 x 8 in, Long Reach Phillips: P2 x 4 in, P2 x 8 in, Keystone Slotted: 3/16 in x 6 in, 1/4 in x 6 in, 1/4 in x 8 in, Heavy Duty Phillips: P3 x 6 in, P4 x 8 in, Keystone Slotted: 5/16 in x 6 in, 3/8 in x 8 in, 5/16 in x 8 in
|
Number of Prybars and Pullers
|
3
|
Tool Storage Type Included
|
Case
|
1/2 In. Drive Sockets/Accs. Included
|
Standard 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, Deep: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Impact Standard 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 36mm, Deep: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Impact Flip: 3/4 in, 13/16 in, 19mm, 21mm
|
Number of Miscellaneous Tools
|
108
|
Number of Screwdrivers
|
16
|
Striking Tools Included
|
12 oz Ball Pein Hammer, 16 oz Soft Face Hammer, Punch and Chisel Set, Roll P in Punch Set
|
Hex and Torx Keys Included
|
1.5mm, 1/16", 1/4", 1/8", 10mm, 2.5mm, 2mm, 3/16", 3/32", 3/64", 3/8", 3mm, 4mm, 5/16", 5/32", 5/64", 5mm, 6mm, 7/32", 7/64", 8mm, 9/64"
|
Tool Kit Product Grouping
|
Tool Kits
|
Pliers Included
|
Tongue and Groove: 9-1/2 in, 10 in, 10-1/2 in, 16 in, Slip Joint: 6 in, 10 in, Curved Chain Nose: 6 in, Chain Nose with cutter: 7 in, Heavy-Duty Angled Diagonal Cutter: 7 in, (2) Extra Long Needle Nose, (12) Retaining Ring Pliers
|
1/4 In. Drive Sockets/Accs. Included
|
Standard 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, Deep: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, Flex: 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, Torx: T8, T10, T15, T20, T25, T27, T30, Tamper Proof Torx: T10, T15, T20, T25, T27, T30, Female Torx: E4, E5, E6, E7, E8
|
Miscellaneous Tools Included
|
Adapters, Adjustable Micrometer Torque Wrench 25 to 250 ft lb, Extensions, Ratchets, Universal Joints
|
Number of Consumable Parts
|
0
|
Number of Cutting Tools
|
0
|
Number of Inspection and Retrieving Tools
|
0
|
Non-Sparking
|
No
|
Measurement Type
|
Metric/SAE
|
Tool Storage Type
|
Tool Case
|
Number of Putty Knives and Scrapers
|
0
|
Electrical and Telecom Tools Included
|
None
|
Number of Electrical and Telecom Tools
|
0
|
Plumbing Tools Included
|
None
|
Abrasives and Finishing Tools Included
|
None
|
Insulated
|
No
|
Number of Measuring and Testing Tools
|
0
|
Number of Sockets, Drive Tools, and Accessories
|
0
|
Number of Abrasives and Finishing Tools
|
0
|
Number of Plumbing Tools
|
0
|
Measuring and Testing Tools Included
|
None
|
Sockets, Drive Tools, and Accessories Included
|
None
|