Shop All Socket Extensions
Sk Professional Tools
Locking Extension Set 1/4" Dr, 3 in, 7 in, 15 in L, 3 Pieces, Chrome
Mfr # 4941
Zoro # G4301421
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Size 1/4 in
- SAE or Metric SAE
- Overall Length 3 in, 7 in, 15 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 4941
- Zoro # G4301421
- UPC # 025141049411
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Socket Size | 1/4 in |
Overall Length | 3 in, 7 in, 15 in |
Output Drive Size | 1/4" |
Container Height | 18 3/4 in |
Container Width | 2 in |
Container Length | 4 1/4 in |
Input Drive Size | 1/4 in |
Description
SK Professional Tools' 4941 Socket Extension Set is a reliable locking extension set that gives you the flexibility to tackle fasteners of various types and sizes. This socket extension set comes with 3 in., 7 in. and 15 in. lengths, so you will always have the tool for the job. The alloy steel construction makes these extensions sturdy and durable enough to withstand years of use. It has a 1/4" drive size, which makes it suitable for working on a wide range of applications and product categories. The chrome finish keeps your tools looking good as new even after years of heavy use. For anyone who works on fasteners regularly, SK Professional Tools' 4941 Socket Extension Set is the perfect choice because it offers all the convenience you need at an affordable price point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOL KITCHEN 0.5 in. Square Drive Male & Female Protectors Set for Socket Extensions (CO3656238)
- GEDORE Spanner Wrench, Lug, 16-20mm (40 16-20)
- GROZ Brass Striking Hammer, 2.5 lb., 12" (34700)
- WESTWARD Nut Driver, 11/32 in., Hollow, Ins, 5 in. (5UFY0)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 25 1/2 in L, 1 Pieces, Chrome (45188)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 2 in L, 1 Pieces, Chrome (40160)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 4 in L, 1 Pieces, Chrome (45144)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45165)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (45156)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 in L, 1 Pieces, Chrome (45154)
- PERFORMANCE TOOL 3/8 In Dr. 10 In Extension Bar, W38150 (W38150)
- Sk Professional Tools Sockets & Ratchets