Shop All Automotive Specialized Tools
Sk Professional Tools
Hose Pinch Pliers, Mini, Green, 5-1/2 In
Mfr # 7601
Zoro # G4014586
product price: $24.20
/ea
$24.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini
- Length 5 1/2 in
- Color Green
- Material Carbon Steel
- Application For Radiator, Vacuum, Fuel Line And Overfill Hoses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 7601
- Zoro # G4014586
- UPC # 025141076011
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 5 1/2 in |
For Maximum Outside Diameter | 2 1/2 in |
Overall Length | 5 1/2 in |
Jaw Length | 2 1/2 in |
Details
Item | Hose Pinch Pliers |
Type | Mini |
Color | Green |
Material | Carbon Steel |
Application | For Radiator, Vacuum, Fuel Line And Overfill Hoses |
Capacity | 3/4 in |
Characteristics | Clamping Mechanism Locks Automatically, No Screws Or Levers To Adjust |
Number of Pieces | 1 |
For Use With | Fuel Lines, Overfill Hoses, Radiator, Vacuum |
Plier Material | Steel |
Non-Sparking | No |
Insulated | No |
ESD-Safe | No |
Handle Opening Type | Quick Release |
Handle Color | Green |
Grip Style | Standard Cushion |
Plier Type | Pinch Off Pliers |
Tether Ready | No |
Description
Hose Pinch Pliers, Plier Type Pinch Off Pliers, Jaw Length 2 1/2 in, Overall Length 5 1/2 in, Grip Style Standard Cushion, Insulated No, Non-Sparking No, ESD-Safe No, Tether Ready No, For Maximum Outside Diameter 2 1/2 in, Features Automatically Locks, For Use With Fuel Lines, Overfill Hoses, Radiator, Vacuum, Handle Color Green, Handle Opening Type Quick Release, Plier Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Standard Carbon Canister (99CC085-1S)
- GROTE Replacement Lens for 2VNL2, Amber (90153)
- MARADYNE Bolt-On Fan, 1.3A, ChromePlatedSteel, 24VDC (F-300024)
- CURT Trailer Hitch, 2" Receiver, Class 3,13354 (13354)
- SK PROFESSIONAL TOOLS Soft Jaw Pliers, Cannon Plug, Green, 10 In (7625)
- SK PROFESSIONAL TOOLS Hose Pinch Pliers, Automotive, Green, 9 In (7602)
- SK PROFESSIONAL TOOLS Hose Pinch Pliers, Heavy Duty, Green, 14 In (7603)
- MARTIN TOOLS Light Dinging Spoon (1036)
- ASSENMACHER SPECIALTY TOOLS Stud Remover Parts Kit, 10mm (ASS100)
- PRO-LOK ProLok: Mini Rubber Wedge Car Opening Tool (PRL-AO67)
- LISLE Pinion Bearing Race Driver Set (59400)
- Sk Professional Tools Service & Shop Tools