Shop All Automotive Specialized Tools
Sk Professional Tools
Hose Pinch Pliers, Automotive, Green, 9 In
Mfr # 7602
Zoro # G4059806
original price:
$62.75
43% off
new price: $35.37
/ea
$35.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automotive
- Length 9 in
- Color Green
- Capacity 1-1/4 in
- Characteristics Clamping Mechanism Locks Automatically, No Screws Or Levers To Adjust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 7602
- Zoro # G4059806
- UPC # 025141076028
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 9 in |
Overall Length | 9 in |
Jaw Length | 3 in |
For Maximum Outside Diameter | 1 1/4 in |
Overall Length Range | 9 - 11 in |
Details
Item | Hose Pinch Pliers |
Type | Automotive |
Color | Green |
Capacity | 1-1/4 in |
Characteristics | Clamping Mechanism Locks Automatically, No Screws Or Levers To Adjust |
Number of Pieces | 1 |
Application | For Radiator, Vacuum, Fuel Line And Overfill Hoses |
Material | Carbon Steel |
For Use With | Fuel Lines, Overfill Hoses, Radiator, Vacuum |
Handle Color | Green |
Plier Material | Steel |
Tether Ready | No |
Plier Type | Pinch Off Pliers |
Insulated | No |
Non-Sparking | No |
Handle Opening Type | Quick Release |
Grip Style | Standard Cushion |
ESD-Safe | No |
Description
Hose Pinch Pliers, Plier Type Pinch Off Pliers, Jaw Length 3 in, Overall Length 9 in, Grip Style Standard Cushion, Insulated No, Non-Sparking No, ESD-Safe No, Tether Ready No, For Maximum Outside Diameter 1 1/4 in, Features Automatically Locks, For Use With Fuel Lines, Overfill Hoses, Radiator, Vacuum, Handle Color Green, Handle Opening Type Quick Release, Plier Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-27/32 x 17-9/16 in. (RS5411)
- GROTE Primary Wire, 16 Gauge, Red, 100 ft. Spool (87-8000)
- NNT 6 & 9 Pin Y Conn (493148)
- AUTOTEX Wiper Motor, Oscillating, 12 V (H134)
- SK PROFESSIONAL TOOLS Hose Pinch Pliers, Mini, Green, 5-1/2 In (7601)
- SK PROFESSIONAL TOOLS Hose Pinch Pliers, Heavy Duty, Green, 14 In (7603)
- SK PROFESSIONAL TOOLS Soft Jaw Pliers, Cannon Plug, Green, 10 In (7625)
- STREAMLIGHT FLIPMATE Compact Multi-Function Workligh (SR61501)
- HOPKINS Oil Recovery Drain, 15 Quart Cap (RHG11838)
- MAYHEW WELD WAKKER 2pc SEAM CUTTING (MY60005)
- PERFORMANCE TOOL E CLIP ASSORTMENT 300PC (PTW5208)
- Sk Professional Tools Service & Shop Tools