Shop All Combination Wrench Sets
This Product is Discontinued
Sk Professional Tools
Flare Nut Wrench Set, 5 Pieces, 6 Pts (Discontinued)
Mfr # 386
Zoro # G4243355
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Points 6
- Finish Chrome
- Wrench Style Flare Nut
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 386
- Zoro # G4243355
- UPC # 025141003864
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5-7/64 in to 8-55/64 in |
Wrench Head Sizes | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in |
Overall Length | 4 5/32 in, 5 3/16 in, 6 1/16 in, 7 in, 7 1/2 in |
Head Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in |
Range of Head Sizes | 1/4 in to 7/8 in |
Range of Lengths (In.) | 5 7/64 in to 8 55/64 in |
Description
Flare Nut Wrench Set, Alloy Steel, Chrome, Range of Head Sizes 1/4 in to 7/8 in, Overall Length 4 5/32 in, 5 3/16 in, 6 1/16 in, 7 in, 7 1/2 in, 15 Degrees , Head Thickness 6/25 in, 27/100 in, 29/100 in, 21/50 in, 9/20 in, 23/50 in, 27/50 in, Insulated No, SAE, Double End, 6-Point Flare Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.