Shop All Combination Wrench Sets
Sk Professional Tools
Flare Nut Wrench Set, 5 Pieces, 6 Pts
Mfr # 381
Zoro # G4241702
product price: $118.13
/ea
Free Shipping & Returns
$118.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6
- Finish Chrome
- Wrench Style Flare Nut
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 381
- Zoro # G4241702
- UPC # 025141003819
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5-7/64 in to 8-55/64 in |
Wrench Head Sizes | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in |
Overall Length | 4 5/32 in, 5 1/4 in, 6 7/32 in, 7 5/32 in, 7 21/32 in |
Head Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in |
Range of Lengths (In.) | 5 7/64 in to 8 55/64 in |
Range of Head Sizes | 1/4 in to 7/8 in |
Description
The SK Professional Tools 381 Flare Nut Wrench Set is a 5-piece set of combination wrenches with six points. These wrenches have been designed to fit various fasteners, including the popular 15 degree flare nut wrench. This combination wrench set comes in a wrench roll that keeps your tools organized and ready for use. The 6-point offset flare nut end wrenches are made of alloy steel for better durability and strength. Their 15 degree offset angle makes them easy to use in tight spaces where other wrenches can't reach. Whether you are an automotive mechanic or home DIYer, the SK Professional Tools 381 Flare Nut Wrench Set is sure to meet all your needs when it comes to working on cars, trucks, motorcycles and other vehicles as well as small engines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Sp"ner, 1/4" Drive, Chrome (437V02)
- ZORO SELECT Repair Kit (TC-1A)
- BOSCH Moil Point Hex Collar, 1-1/4 Hex, 20 In L (HS2460)
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (48528D2B133975)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-15/16, 14 Pc (86124)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-3/4 in., 9 Pc (86011)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 8-19mm, 12Pc (86040)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 25-32mm, 6 Pc (86226)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-1-1/2, 23 Pc (86043)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 6-24mm, 19 Pc (86224)
- MILWAUKEE TOOL Combo Wrench Sets (48-22-9413, 48-22-9513)
- Sk Professional Tools Combination Wrench Sets