Shop All Ratcheting Wrench Sets
This Product is Discontinued
Sk Professional Tools
Flare Nut Wrench Set, 3 Pieces, 6 Pts (Discontinued)
Mfr # 383
Zoro # G4439872
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Flare Nut Wrench
- Finish Chrome
- Number of Points 6
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 383
- Zoro # G4439872
- UPC # 025141003833
- Country of Origin Unknown
- Category Ratcheting Wrench Sets
Dimensions
Wrench Head Sizes | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in |
Range of Lengths | 5-7/64 in to 8-55/64 in |
Size | 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16" |
Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in |
Overall Length | 5 1/4 in, 6 7/32 in, 7 5/32 in |
Range of Lengths (In.) | 5 7/64 in to 8 55/64 in |
Range of Head Sizes | 3/8 in to 11/16 in |
Description
Flare Nut Wrench Set, Alloy Steel, Chrome, Range of Head Sizes 3/8 in to 11/16 in, Overall Length 5 1/4 in, 6 7/32 in, 7 5/32 in, 0 Degrees , Head Thickness 29/100 in, 21/50 in, 9/20 in, Insulated No, SAE, Double End, 6-Point Flare Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.