Shop All Flare Nut Wrenches
Sk Professional Tools
Flare Nut Wrench, Head Size 9mm x 11mm
Mfr # 8809
Zoro # G3915974
product price: $19.88
/ea
$19.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 8809
- Zoro # G3915974
- UPC # 025141088090
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 9 mm, 11 mm |
Overall Length | 5 in |
Head Size | 9 mm, 11 mm |
Description
Flare Nut Wrench, Alloy Steel, Chrome, Head Size 9 mm, 11 mm, 6-Point Flare Nut, 5 in, 0 Degrees , Head Thickness 19/64 in, Insulated No, Metric, Double End, Handle Type One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Cleanmax Paper Bag And Std Vacs, PK12 (CMP-12)
- HHIP 2" X 3/4 Bore 45 Degree SE Indexable Face Mill (2065-2000)
- HYDE Scraper, Stiff, 2-1/2", Tungsten Carbide (10620)
- IDEAL 6 in Long Nose Plier, Side Cutter Dipped Handle (35-036)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 19mm x 21mm (8829)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 10mm x 12mm (8810)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1/2" x 9/16" (F1618)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1/4" x 5/16" (F810)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 3/8" x 7/16" (F1214)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 15mm x 17mm (8815)
- GEARWRENCH 15mm x 17mm Flare Nut Wrench (81647)
- Sk Professional Tools Flare Nut Wrenches