Shop All Flare Nut Wrenches
This Product is Discontinued
Sk Professional Tools
Flare Nut Wrench, Head Size 9mm x 11mm (Discontinued)
Mfr # 87259
Zoro # G4073797
This Product is Discontinued
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 87259
- Zoro # G4073797
- UPC # 025141872590
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 9 mm, 11 mm |
Overall Length | 5 in |
Head Size | 9 mm, 11 mm |
Description
Flare Nut Wrench, Alloy Steel, Chrome, Head Size 9 mm, 11 mm, 6-Point Flare Nut, 5 in, 0 Degrees , Head Thickness 19/64 in, Insulated No, Metric, Double End, Handle Type One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.