Shop All Flare Nut Wrenches
Sk Professional Tools
Flare Nut Wrench, Head Size 19mm x 21mm
Mfr # 8829
Zoro # G4160475
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 8829
- Zoro # G4160475
- UPC # 025141088298
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 19 mm, 21 mm |
Overall Length | 7 3/4 in |
Head Size | 19 mm, 21 mm |
Description
The SK Tools Flare Nut Wrench is the ideal tool for your next project. It will help you to tighten and loosen a wide range of nuts and bolts with ease. This wrench has a head size of 19 mm x 21 mm, which makes it perfect for various types of projects. The 6-point wrench has an overall length of 7 3/4 in., making it compact enough to fit into tight spaces. With a straight shape, this chrome finish flare nut wrench provides excellent access when working on vehicles. You can't go wrong with the SK Tools Flare Nut Wrench - it's the perfect addition to your collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Application: Industrial (1280SS-36-CS)
- DRILLCO 20mm x 1.5, Metric Tap Set (28E200BS)
- HHIP 1/2" Combination Wrench (7023-1005)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-119)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1/4" x 5/16" (F810)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 10mm x 12mm (8810)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1" x 1-1/8" (F3236)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 3/8" x 7/16" (F1214)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1/2" x 9/16" (F1618)
- WESTWARD Flare Nut Wrench, Head Size 3/4" x 7/8" (5MR60)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-3/8 FLARE NUT CHROME (MT4144)
- Sk Professional Tools Wrenches