Shop All Flare Nut Wrenches
Sk Professional Tools
Flare Nut Wrench, Head Size 16mm x 18mm
Mfr # 8818
Zoro # G4240327
product price: $29.11
/ea
$29.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 8818
- Zoro # G4240327
- UPC # 025141088182
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 16 mm, 18 mm |
Overall Length | 7 in |
Head Size | 16 mm, 18 mm |
Description
This SK Professional Tools 8818 Flare Nut Wrench is the ideal tool for working with fasteners. The 6-point wrench shape allows you to adjust parts without having to reposition the wrench. Made of chrome, this straight flare nut wrench has a 16 mm and 18 mm head size. The 6-point wrench shape gives you maximum grip and leverage on fasteners. This 7 in long wrench has a standard tether capability. This SK Professional Tools Flare Nut Wrench is a versatile tool that will get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex 7421-8 8 Inch Hi-Lev Bent Diagonal (KX7421-8)
- PLATT Black Protective Case, 12-1/2"L x 10"W x 5-1/8"D (1412)
- INGERSOLL-RAND 20VDC 1/2" Square (W5350-K12)
- CHICAGO PNEUMATIC DRILL ANGLE 3/8" REV 1800 RPM (CP879C)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 15mm x 17mm (8815)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1/2" x 9/16" (F1618)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 19mm x 21mm (8829)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 3/8" x 7/16" (F1214)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 10mm x 12mm (8810)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1" x 1-1/8" (F3236)
- PROTO Combination Flare Nut Wrench, L 6-1/32" (J3752)
- Sk Professional Tools Flare Nut Wrenches