Shop All Flare Nut Wrenches
Sk Professional Tools
Flare Nut Wrench, Head Size 15mm x 17mm
Mfr # 8815
Zoro # G4240713
product price: $27.14
/ea
$27.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 8815
- Zoro # G4240713
- UPC # 025141088151
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 15 mm, 17 mm |
Overall Length | 6 3/4 in |
Head Size | 15 mm, 17 mm |
Description
This SK Tools Flare Nut Wrench is an essential tool for any mechanic. It has a six-point head and comes in two sizes, 15 mm and 17 mm. This chrome wrench has a straight shape and measures 6 3/4 in. overall length. The six-point head size is 15 mm or 17 mm, depending on which one you need. It has a tether capable standard tool. The SK Tools Flare Nut Wrench is the perfect addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/4" Collet (763663-0)
- RIDGID RIDGID® Model No. 377 Precision Non-Ratcheting Flare Tool (41162)
- WARNER Putty Knife, Flex, 2" , Blade Material: Carbon Steel (90110)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD13014)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 10mm x 12mm (8810)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 19mm x 21mm (8829)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1" x 1-1/8" (F3236)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1/4" x 5/16" (F810)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1/2" x 9/16" (F1618)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 3/8" x 7/16" (F1214)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 3/4 12 PT BLACK (MTBLK4124)
- Sk Professional Tools Flare Nut Wrenches