Shop All Flare Nut Wrenches
Sk Professional Tools
Flare Nut Wrench, Head Size 1/2" x 9/16"
Mfr # F1618
Zoro # G4080377
product price: $23.52
/ea
$23.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # F1618
- Zoro # G4080377
- UPC # 025141216189
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 1/2 in, 9/16 in |
Overall Length | 6 1/4 in |
Head Size | 1/2 in, 9/16 in |
Description
Flare Nut Wrench, Alloy Steel, Chrome, Head Size 1/2 in, 9/16 in, 6-Point Flare Nut, 6 1/4 in, 0 Degrees , Head Thickness 27/64 in, Insulated No, SAE, Double End, Handle Type One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA General Purpose Torx Screwdriver T20 Round (5028052001)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54675)
- PROTO 3/4 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (J07533M)
- WESTWARD 1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points (10E225)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1" x 1-1/8" (F3236)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 10mm x 12mm (8810)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 3/8" x 7/16" (F1214)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1/4" x 5/16" (F810)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 19mm x 21mm (8829)
- MILTON INDUSTRIES ShockIt Line Wrench Set, 12-Piece Metric - Automotive/Hydraulic Line Fittings (LT1930)
- BETA Flare Nut Open Ring Wrench, 19x22mm (000940019)
- Sk Professional Tools Flare Nut Wrenches