Shop All General Hand Tool Kits
Sk Professional Tools
Fixed Head Teardrop Ratchet LP90
Mfr # 80240
Zoro # G608168444
product price: $266.89
/ea
Free Shipping & Returns
$266.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes The LP90 3 Piece Fixed Head Teardrop Ratcheting Wrench Set includes: 80180 1/4" Drive, 80200 3/8" Drive, 80220G 1/2" Drive.
- Material Steel
- Finish SuperKrome
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 80240
- Zoro # G608168444
- UPC # 025141009866
- Country of Origin United States
- Category General Hand Tool Kits
Details
Includes | The LP90 3 Piece Fixed Head Teardrop Ratcheting Wrench Set includes: 80180 1/4" Drive, 80200 3/8" Drive, 80220G 1/2" Drive. |
Material | Steel |
Finish | SuperKrome |
Item | LP90 Ratchet Set |
Color | Silver |
Description
Fixed Head Teardrop Ratchet LP90
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Tool Box, Black/Red, 22 in W x 16-1/4 in D x 6-1/2 in H (48-22-8424)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/8 (C09736)
- BOSCH Plunge Router Base, Plastic, 3-5/6" W (RA1166)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2063)
- SK PROFESSIONAL TOOLS Convertible Retaining Ring Pliers Set (7600)
- SK PROFESSIONAL TOOLS Drive Bit Ratchet, 1/4 in (800701)
- FLEMING SUPPLY Household Hand Tools, Tool Set - 9 Piece, Set Includes - Adjustable Wrench, Screwdriver, Pliers (933913RLF)
- COMMERCIAL 53 Piece Tool Kit (DT9408)
- BAND-IT Hand Tool Repair Kit, For Use With 2LNP6 (C00689)
- GEARWRENCH 45 Piece 1/4" Drive 6 Point Standard Metric Slim Head Mechanics Tool Set (81032)
- STAR ASIA 3/8 Head Repair Kit (11083)
- Sk Professional Tools General Hand Tool Kits