Shop All Socket Extensions
Sk Professional Tools
Extension 3/8" Dr, 36 in L, 1 Pieces, Chrome
Mfr # 45149
Zoro # G4432897
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 3/8 in
- SAE or Metric SAE
- Overall Length 36 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45149
- Zoro # G4432897
- UPC # 025141451498
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Socket Size | 3/8 in |
Overall Length | 36 in |
Output Drive Size | 3/8" |
Input Drive Size | 3/8 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 45149 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 45149 Socket Extension is a robust tool designed for use with 3/8" drive sockets. With an overall length of 36 inches, this extension provides ample reach for various tasks. The output drive type is a male square, matching the square shape of the output drive. This socket extension also features an input drive size and socket size of 3/8 inch, making it suitable for jobs requiring these specific measurements.
Constructed from durable alloy steel, this product offers long-lasting performance and resistance to wear and tear. It's not insulated or impact-rated but boasts corrosion resistance due to its chrome finish - a feature that enhances its durability even further. One notable characteristic of this extension is its diamond knurled grip which aids in providing a firm hold during usage.
This single-piece set adheres to ASME B107.110-2012 standards, indicating its quality construction and design suitability for professional applications. Its standard socket extension type makes it compatible with hand-driven operations involving SAE measurement systems. Please note that while this tool has many beneficial attributes, it does not have locking or non-sparking capabilities.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 45149 Socket Extension is a robust tool designed for use with 3/8" drive sockets. With an overall length of 36 inches, this extension provides ample reach for various tasks. The output drive type is a male square, matching the square shape of the output drive. This socket extension also features an input drive size and socket size of 3/8 inch, making it suitable for jobs requiring these specific measurements.
Constructed from durable alloy steel, this product offers long-lasting performance and resistance to wear and tear. It's not insulated or impact-rated but boasts corrosion resistance due to its chrome finish - a feature that enhances its durability even further. One notable characteristic of this extension is its diamond knurled grip which aids in providing a firm hold during usage.
This single-piece set adheres to ASME B107.110-2012 standards, indicating its quality construction and design suitability for professional applications. Its standard socket extension type makes it compatible with hand-driven operations involving SAE measurement systems. Please note that while this tool has many beneficial attributes, it does not have locking or non-sparking capabilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 1-3/8", SAE, 12 pt. (54RZ37)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS (C64233)
- WESTWARD Box End Wrench, 1/2 x 9/16 in., 9-1/2 L (5MP93)
- BLACK & DECKER Bench, 6, Whl A60 (429633-00)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45160)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (40195)
- SK PROFESSIONAL TOOLS Locking Extension Set 3/8" Dr, 7 1/2 in, 13 1/2 in, 19 1/2 in L, 3 Pieces, Chrome (4516)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (40159)
- SK PROFESSIONAL TOOLS Wobble Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (40926)
- SK PROFESSIONAL TOOLS Extension Set 1/2" Dr, 5 in, 10 in, 20 in L, 3 Pieces, Chrome (4114)
- TEKTON 1/4 Inch Drive Extension Set, 2-Piece (9, 12 in.) (SHA90009)
- Sk Professional Tools Sockets & Ratchets