Shop All Socket Extensions
Sk Professional Tools
Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome
Mfr # 45163
Zoro # G4298375
product price: $34.81
/ea
$34.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 3/8 in
- SAE or Metric SAE
- Overall Length 18 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45163
- Zoro # G4298375
- UPC # 025141451634
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Socket Size | 3/8 in |
Overall Length | 18 in |
Output Drive Size | 3/8" |
Input Drive Size | 3/8 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 45163 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 45163 Socket Extension is a robust tool designed for use with 3/8" drive sockets. With an overall length of 18 inches, this extension provides ample reach to access hard-to-reach areas. The input and output drive sizes are both 3/8", making it suitable for tasks requiring consistent sizing. This product adheres to the ASME B107.110-2012 standards, ensuring its quality and reliability.
Constructed from durable alloy steel, this socket extension offers long-lasting performance under various conditions. It features a diamond knurled grip that enhances handling and control during usage while reducing slippage risk. Its chrome finish not only adds aesthetic appeal but also provides corrosion resistance, contributing to the longevity of the tool.
This single-piece socket extension has a standard type design with a male square output drive shape and female square input drive shape, offering compatibility with numerous hand-driven tools in your collection. Despite its non-sparking and non-insulated nature, it's built to withstand regular use without compromising on functionality or durability.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 45163 Socket Extension is a robust tool designed for use with 3/8" drive sockets. With an overall length of 18 inches, this extension provides ample reach to access hard-to-reach areas. The input and output drive sizes are both 3/8", making it suitable for tasks requiring consistent sizing. This product adheres to the ASME B107.110-2012 standards, ensuring its quality and reliability.
Constructed from durable alloy steel, this socket extension offers long-lasting performance under various conditions. It features a diamond knurled grip that enhances handling and control during usage while reducing slippage risk. Its chrome finish not only adds aesthetic appeal but also provides corrosion resistance, contributing to the longevity of the tool.
This single-piece socket extension has a standard type design with a male square output drive shape and female square input drive shape, offering compatibility with numerous hand-driven tools in your collection. Despite its non-sparking and non-insulated nature, it's built to withstand regular use without compromising on functionality or durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Screw Extractor Set, 6pc, Square Flute #1, #2, #3, #4, #5 and #6 (73214)
- TEKTON 1/4 in Drive Hex Bit Socket Set with Rail, 10-Piece (5/64-5/16 in) (SHB90105)
- TOUGH GUY Cement Finishing Brush, Black, 24 In, Construction: Wood (1YXC8)
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 4,500 rpm, 3.2 hp (CP3249-GABSUD)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (40162)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 in L, 1 Pieces, Chrome (45154)
- SK PROFESSIONAL TOOLS Wobble Extension Set 3/8" Dr, 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in L, 8 Pieces (4539)
- SK PROFESSIONAL TOOLS Wobble Extension Set 3/8" Dr, 3 in, 6 in, 8 in, 12 in L, 4 Pieces, Chrome (4524)
- SK PROFESSIONAL TOOLS Locking Extension 3/8" Dr, 13 1/2 in L, 1 Pieces, Chrome (45186)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (45166)
- TENG TOOLS 1/4INCHDR.EXT.BARS (M140020-C)
- Sk Professional Tools Sockets & Ratchets