Shop All Socket Extensions
Sk Professional Tools
Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome
Mfr # 45162
Zoro # G4298366
$21.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 3/8 in
- SAE or Metric SAE
- Overall Length 12 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 45162
- Zoro # G4298366
- UPC # 025141451627
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Socket Size | 3/8 in |
Overall Length | 12 in |
Output Drive Size | 3/8" |
Input Drive Size | 3/8 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 45162 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 45162 Socket Extension is a single piece tool designed for use with 3/8" drive sockets. It features an input drive size of 3/8 in and an output drive size of the same measurement, making it suitable for tasks requiring standard socket extension types. The overall length of this extension is 12 inches, providing ample reach for various applications. Its square-shaped input drive and male square output drive are built to accommodate a wide range of tasks.
Crafted from alloy steel, this socket extension offers durability and resistance against corrosion, ensuring long-lasting performance even under demanding conditions. The chrome finish not only adds to its aesthetic appeal but also enhances its resistance to wear and tear. One notable feature is the diamond knurled grip that provides improved handling during usage.
This non-insulated and non-sparking socket extension adheres to ASME B107.110-2012 standards, indicating its quality construction and reliable performance. While it's not impact rated or locking, it's adequate for hand-driven operations where such features aren't necessary. This SAE-standard tool comes as a single item per package - perfect if you're looking for just one robust addition to your toolkit.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 45162 Socket Extension is a single piece tool designed for use with 3/8" drive sockets. It features an input drive size of 3/8 in and an output drive size of the same measurement, making it suitable for tasks requiring standard socket extension types. The overall length of this extension is 12 inches, providing ample reach for various applications. Its square-shaped input drive and male square output drive are built to accommodate a wide range of tasks.
Crafted from alloy steel, this socket extension offers durability and resistance against corrosion, ensuring long-lasting performance even under demanding conditions. The chrome finish not only adds to its aesthetic appeal but also enhances its resistance to wear and tear. One notable feature is the diamond knurled grip that provides improved handling during usage.
This non-insulated and non-sparking socket extension adheres to ASME B107.110-2012 standards, indicating its quality construction and reliable performance. While it's not impact rated or locking, it's adequate for hand-driven operations where such features aren't necessary. This SAE-standard tool comes as a single item per package - perfect if you're looking for just one robust addition to your toolkit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Brutus Universal Mixing Paddle (61210)
- URREA Bronze hammer with fiberglass handle 1.6 Oz (1430FV)
- ACDELCO G12 K92 Combo- 1/4" & 3/8" Cordless Ratchet Wrench, 2-Battery (ARW1209-K92)
- GEARWRENCH 12 Piece Pulley Puller and Installer Set (2897D)
- SK PROFESSIONAL TOOLS Wobble Extension Set 3/8" Dr, 3 in, 6 in, 8 in, 12 in L, 4 Pieces, Chrome (4524)
- SK PROFESSIONAL TOOLS Locking Extension 3/8" Dr, 13 1/2 in L, 1 Pieces, Chrome (45186)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (40195)
- SK PROFESSIONAL TOOLS Wobble Extension Set 1/2" Dr, 2 in, 3 in, 5 in, 10 in, 15 in L, 5 Pieces, Chrome (40208)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (45145)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 15 in L, 1 Pieces, Chrome (40164)
- GREY PNEUMATIC Torque Extension 1/2" Dr, 7.63" L, 1 Pieces (28100)
- Sk Professional Tools Socket Extensions