Shop All Socket Extensions
Sk Professional Tools
Extension 1/4" Dr, 15 in L, 1 Pieces, Chrome
Mfr # 40994
Zoro # G4221393
product price: $51.43
/ea
$51.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Size 1/4 in
- SAE or Metric SAE
- Overall Length 15 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40994
- Zoro # G4221393
- UPC # 025141409949
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Socket Size | 1/4 in |
Overall Length | 15 in |
Output Drive Size | 1/4" |
Input Drive Size | 1/4 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 40994 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 40994 Socket Extension is a single piece tool designed for use with 1/4" drive sockets. It features an output drive size of 1/4", making it suitable for tasks requiring this specific measurement. The extension has an overall length of 15 inches, providing ample reach for various applications. Its input and output drive shapes are square, while the output drive type is male square, offering compatibility with corresponding tools.
Constructed from alloy steel, this socket extension offers durability and resistance to wear and tear. It's not insulated nor non-sparking but comes with a chrome finish that enhances its corrosion resistance feature - a crucial factor in prolonging the lifespan of any tool exposed to harsh conditions or frequent usage.
This socket extension adheres to ASME B107.110-2012 standards, indicating its quality and reliability in performance. It also incorporates locking features which can be beneficial during operations where secure attachment is necessary. Despite being hand-driven, it boasts an impressive number of points at 45447.
In terms of compatibility, the SK Professional Tools 40994 Socket Extension works well with SAE systems due to its design specifications tailored towards such setups. Please note that although it's built for use with 1/4" Drive Sockets specifically, it does not have impact rating capabilities.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 40994 Socket Extension is a single piece tool designed for use with 1/4" drive sockets. It features an output drive size of 1/4", making it suitable for tasks requiring this specific measurement. The extension has an overall length of 15 inches, providing ample reach for various applications. Its input and output drive shapes are square, while the output drive type is male square, offering compatibility with corresponding tools.
Constructed from alloy steel, this socket extension offers durability and resistance to wear and tear. It's not insulated nor non-sparking but comes with a chrome finish that enhances its corrosion resistance feature - a crucial factor in prolonging the lifespan of any tool exposed to harsh conditions or frequent usage.
This socket extension adheres to ASME B107.110-2012 standards, indicating its quality and reliability in performance. It also incorporates locking features which can be beneficial during operations where secure attachment is necessary. Despite being hand-driven, it boasts an impressive number of points at 45447.
In terms of compatibility, the SK Professional Tools 40994 Socket Extension works well with SAE systems due to its design specifications tailored towards such setups. Please note that although it's built for use with 1/4" Drive Sockets specifically, it does not have impact rating capabilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive Metric, 16 pcs (SHD90205)
- FELO Magnetic Nutsetter 8mm x 2-5/8" with 1/4" drive (0715750408)
- SUNEX 3/8" Drive Impact Socket 6 (0314)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3112)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (45156)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 36 in L, 1 Pieces, Chrome (45149)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (40159)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 in L, 1 Pieces, Chrome (45154)
- SK PROFESSIONAL TOOLS Wobble Extension Set 1/2" Dr, 2 in, 3 in, 5 in, 10 in, 15 in L, 5 Pieces, Chrome (40208)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 7 1/2 in L, 1 Pieces, Chrome (45185)
- WERA Extension 1/2" Dr, 10 in L, 1 Pieces, Satin (05003643001)
- Sk Professional Tools Sockets & Ratchets