Shop All Socket Extensions
Sk Professional Tools
Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome
Mfr # 40162
Zoro # G4297693
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 1/2 in
- SAE or Metric SAE
- Overall Length 10 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 40162
- Zoro # G4297693
- UPC # 025141401622
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Socket Size | 1/2 in |
Overall Length | 10 in |
Output Drive Size | 1/2" |
Input Drive Size | 1/2 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 40162 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 40162 Socket Extension is a robust tool designed for use with 1/2" drive sockets. It features an input drive size of 1/2 in and an output drive size of the same, making it suitable for tasks requiring consistent sizing. The extension has a standard socket extension type and boasts an overall length of 10 inches, providing ample reach for various applications. Its square-shaped output drive shape and male square output drive type are built to accommodate a variety of needs.
Crafted from durable alloy steel, this socket extension offers long-lasting performance. It comes with a chrome finish that not only enhances its aesthetic appeal but also provides corrosion resistance, ensuring the tool's longevity even under tough conditions. One notable feature is its diamond knurled grip which aids in handling and reduces slippage during use.
This single-piece set adheres to ASME B107.110-2012 standards, demonstrating its quality construction and design integrity. While it does not have impact-rated or insulated properties nor non-sparking capabilities, it remains adequate for general hand-driven operations where such features aren't necessary. With both female input drive gender and male output drive gender specifications, this product exhibits versatility in compatibility across different tools within your toolbox.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 40162 Socket Extension is a robust tool designed for use with 1/2" drive sockets. It features an input drive size of 1/2 in and an output drive size of the same, making it suitable for tasks requiring consistent sizing. The extension has a standard socket extension type and boasts an overall length of 10 inches, providing ample reach for various applications. Its square-shaped output drive shape and male square output drive type are built to accommodate a variety of needs.
Crafted from durable alloy steel, this socket extension offers long-lasting performance. It comes with a chrome finish that not only enhances its aesthetic appeal but also provides corrosion resistance, ensuring the tool's longevity even under tough conditions. One notable feature is its diamond knurled grip which aids in handling and reduces slippage during use.
This single-piece set adheres to ASME B107.110-2012 standards, demonstrating its quality construction and design integrity. While it does not have impact-rated or insulated properties nor non-sparking capabilities, it remains adequate for general hand-driven operations where such features aren't necessary. With both female input drive gender and male output drive gender specifications, this product exhibits versatility in compatibility across different tools within your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250 (440-2X-250PK)
- BETA Driver Tx Head w/Handle, T10 (012670010)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33528)
- LINK 3/8 X 2 HSS 82° Spot & Center Drill (97-L2-396)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (45166)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (40961)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (45161)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (40969)
- SK PROFESSIONAL TOOLS Extension Set 1/2" Dr, 5 in, 10 in, 20 in L, 3 Pieces, Chrome (4114)
- SK PROFESSIONAL TOOLS Extension Set 3/8" Dr, 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in L, 8 Pieces, Chrome (4538)
- CRAFTSMAN Extension, 1/4" Drive 6" Socket Extensio (CMMT43531)
- Sk Professional Tools Sockets & Ratchets