Shop All Socket Extensions
Sk Professional Tools
Drive Chrome Locking Extension, 3 inch
Mfr # 40183
Zoro # G907964013
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish SuperKrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 40183
- Zoro # G907964013
- UPC # 025141019490
- Country of Origin United States
- Category Socket Extensions
Details
Finish | SuperKrome |
Item | Drive Chrome Locking Extension,3 inch |
Description
Drive Chrome Locking Extension,3 inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 2 1/8 in Long, 45/64 in Short, 10 PK (16107)
- PELICAN Black Rolling Case, 26.2"L x 23"W x 15.61"D, Material: Polypropylene (1620MNF)
- DRILLCO 1 in. DIE STOCK - 3000DS (3000DS2)
- CLEVELAND Car Length Reamer w/Straight Shank (C24013)
- SK PROFESSIONAL TOOLS Wobble Extension 1/4" Dr, 14 in L, 1 Pieces, Chrome (40934)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 1/2 in L, 1 Pieces, Chrome (45184)
- SK PROFESSIONAL TOOLS Wobble Extension 1/4" Dr, 1 1/2 in L, 1 Pieces, Chrome (40921)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (45168)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (40161)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 24 in L, 1 Pieces, Chrome (45147)
- K-TOOL INTERNATIONAL K Tool International KTI21050 1/4 Inch Drive Universal Joint (KTI21050)
- Sk Professional Tools Socket Extensions