Shop All Cutting Pliers
Sk Professional Tools
Diagonal Cutters, 6 In.
Mfr # 15016
Zoro # G4175342
original price:
$37.02
21% off
new price: $29.20
/ea
$29.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hand Sharpened
- Handle Type Plastic Cushion Grip
- Jaw Length 5/8 in
- Jaw Width 1/2 in
- Material High Carbon Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 15016
- Zoro # G4175342
- UPC # 025141150162
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 5/8 in |
Jaw Width | 1/2 in |
Overall Length | 6 1/2 in |
Cutter Length | 5/8 in |
Overall Length Range | 6 - 8 in |
Description
If you need a tool that can cut through tough materials, the SK PROFESSIONAL TOOLS 6 In. Diagonal Cutting Plier is your best bet. This diagonal cutting plier is made of high carbon steel for maximum strength and durability. With its plastic cushion grip handle, it offers both comfort and ease of operation. The flush cut design means you can cut materials without damaging them or the tool itself. It has a jaw length of 5/8 in., jaw width of 7/16 in., and an overall length of 6 in.. Whether you are working with metal or other tough materials, this SK PROFESSIONAL TOOLS Diagonal Cutting Plier will get the job done right.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING AXE FIRESIDE FRIEND 14""L (E3-FF4)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 6)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/8-12 UN (MS16142-20S)
- MILWAUKEE TOOL M18 FORCE LOGIC Cable Cutter Kit w/750 MCM Cu Jaws (2672-21)
- SK PROFESSIONAL TOOLS 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (15017)
- SK PROFESSIONAL TOOLS 8 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16108)
- SK PROFESSIONAL TOOLS 7 in End Cutting Nipper Insulated (18507)
- SK PROFESSIONAL TOOLS 7 3/8 in Diagonal Cutting Plier Flush Cut Uninsulated (15027)
- SK PROFESSIONAL TOOLS 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16107)
- SK PROFESSIONAL TOOLS 8 in Diagonal Cutting Plier Flush Cut Uninsulated (15018)
- INGERSOLL-RAND 8" Diagonal Pliers (CRMO) (IR) (755603)
- Sk Professional Tools Pliers