Shop All Combination Wrench Sets
Sk Professional Tools
Combo Wrench Set, Polish, 1/4-1 in., 15 Pc
Mfr # 86255
Zoro # G4301315
product price: $303.54
/ea
Free Shipping & Returns
$303.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Combination
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 86255
- Zoro # G4301315
- UPC # 025141862553
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4 in to 12 1/4 in |
Wrench Head Sizes | 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Wrench Length Style | Standard |
Range of Head Sizes | 1/4 in to 1 in |
Head Size | 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Description
The SK Professional Tools 86255 Combo Wrench Set is a complete combination wrench set that offers the best value for your money. This heavy-duty wrench set contains all the standard tools you need to get started on your project. It features an offset of 15 degrees, making it easy to work in tight spaces. The chrome finish makes these wrenches durable and corrosion resistant. The 12-point box end ensures that you can work with fasteners of various sizes and types, while the open end has a capacity of 1/4 in. to 1 in., so it can handle most jobs around the house or at work. If you are looking for an efficient combination wrench set that is also affordable, then this SK Professional Tools 86255 Combo Wrench Set is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Caliper, Electronic, 0" to 12" (16025)
- DRILL AMERICA 2-3/8"-8 HSS Plug Hand Tap (DWTST2-3/8-8P)
- MILWAUKEE TOOL 4-1/2 in. Spanner Wrench (49-96-7215)
- BONWAY Bon 32-541 Gator Grip, 16 Ounce (32-541)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1-1/2 in, 21 Pc (86049)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-1-1/4, 16 Pc (86014)
- SK PROFESSIONAL TOOLS Combo Wrench Set, 1/4-3/4, 10-18mm, 18 Pc (87018)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1 In, 13 Pc (86118)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 7-19mm, 13 Pc (86123)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Full Polish, 8-22mm, 15Pc (86265)
- SUNEX S-Style Wrench Set, Metric, 5 pcs. (9940M)
- Sk Professional Tools Combination Wrench Sets